- 10 Diametrical Pitch
- 20 Teeth
- 2" Pitch Diameter
- 0.75" Nominal Bore
- Left Hand Hand
| Diametral Pitch | 10 |
| Pressure Angle | 14.5 ° |
| Right / Left Hand | Left Hand |
| Bore Size | 0.75 in |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 0.875 in |
| Keyway Size | 3/16 x 3/16 |
| No. of Teeth | 20 |
| Pitch Diameter | 2 in |
| Keyway | With Keyway, w/o Setscrew |
| Weight | 0.6 LB |

