- 10 Diametrical Pitch
- 30 Teeth
- 3" Pitch Diameter
- 0.75" Nominal Bore
- Right Hand Hand
| Hardened Teeth | With Hardened Teeth |
| Right / Left Hand | Right Hand |
| Keyway Size | 3/16 x 3/16 |
| Pitch Diameter | 3 in |
| Diametral Pitch | 10 |
| No. of Teeth | 30 |
| Keyway | With Keyway, w/o Setscrew |
| Bore Size | 0.75 in |
| Length Through Bore | 0.875 in |
| Material | Steel |
| Pressure Angle | 14.5 ° |
| Weight | 1.5 LB |

