- Series 1108 Taper Lock Bushing
- 1.125 in Bore Size
| Keyway Size | 1/4 x 1/16 |
| Bore Type | Inch |
| Bolt Circle Dia. | 1 29/64 in |
| Length Through Bore | 7/8 in |
| Bore Size | 1.125 in |
| Material | Steel |
| Bushing Series | 1108 |
| Weight | 0.2 LB |
| Keyway Size | 1/4 x 1/16 |
| Bore Type | Inch |
| Bolt Circle Dia. | 1 29/64 in |
| Length Through Bore | 7/8 in |
| Bore Size | 1.125 in |
| Material | Steel |
| Bushing Series | 1108 |
| Weight | 0.2 LB |