- # 120
- Single Strand
- 26 Teeth
- A Style
- Steel Sprocket
| Bore Range [Max] | N/A |
| Hub Dia. | N/A |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 120 |
| Width Across Teeth | 0.924 in |
| Outside Dia. | 13.254 in |
| Bore Range [Min] | 1.6875 in |
| Stock Bore Size | 1.6875 in |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Teeth | 26 |
| Chain Pitch | 1.500 in |
| Sprocket Style | A |
| Pitch Diameter | 12.444 in |
| Length Through Bore | 0.924 in |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Hub Projection | N/A |
| Weight | 32.0 LB |

