- # 120
- Single Strand
- 11 Teeth
- C Style
- Steel Sprocket
| Inch/Metric | Inch |
| No. of Teeth | 11 |
| No. of Strands Across | 1 |
| Chain Pitch | 1.500 in |
| Hub Dia. | 3.7 in |
| Hub Projection | 1.223 in |
| Sprocket Style | C |
| Length Through Bore | 3.37 in |
| Stock Bore Size | 1.4375 in |
| Bore Range [Max] | 2.4375 in |
| Chain No. | 120 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Bore Range [Min] | 1.4375 in |
| Pitch Diameter | 5.324 in |
| Width Across Teeth | 0.924 in |
| Material | Steel |
| Outside Dia. | 6.009 in |
| Weight | 12.45 LB |

