- Single Strand Sprocket
- 120 Chain Size
- 18 Teeth
- Requires QD E Bushing
- Without Hardened Teeth
| Chain No. | 120 |
| Bushing Series | E |
| Bushing Bore [Max] | 2.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Chain Pitch | 1.500 in |
| No. of Strands Across | 1 |
| Pitch Dia. | 8.638 in |
| Sprocket Style | B |
| Bushing Bore [Min] | 0.875 in |
| Length Through Bore | 2.62 in |
| Bushing Type | QD |
| Pitch Diameter | 8.638 in |
| Type | B |
| Inch/Metric | Inch |
| Overall Length | 2.62 in |
| No. of Teeth | 18 |
| Width Across Teeth | 0.924 in |
| Outside Dia. | 9.407 in |
| Weight | 15.45 LB |

