- Single Strand Sprocket
- 120 Chain Size
- 24 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
| Inch/Metric | Inch |
| Bushing Bore [Max] | 3 in |
| Chain Pitch | 1.500 in |
| Chain No. | 120 |
| Bushing Type | Taper Lock |
| Length Through Bore | 2 in |
| Pitch Dia. | 11.492 in |
| Overall Length | 2 in |
| No. of Teeth | 24 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 12.294 in |
| Pitch Diameter | 11.492 in |
| Bushing Bore [Min] | 0.875 in |
| Material | Steel |
| Sprocket Style | B |
| Width Across Teeth | 0.924 in |
| Bushing Series | 3020 |
| Type | B |
| No. of Strands Across | 1 |
| Weight | 23.5 LB |

