- Single Strand Sprocket
- 120 Chain Size
- 36 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
| Inch/Metric | Inch |
| Bushing Bore [Max] | 3 in |
| Chain Pitch | 1.500 in |
| Sprocket Style | B |
| Bushing Bore [Min] | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 17.211 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 17.211 in |
| No. of Teeth | 36 |
| Outside Dia. | 18.045 in |
| Bushing Series | 3020 |
| Overall Length | 2 in |
| Type | B |
| Length Through Bore | 2 in |
| Chain No. | 120 |
| Material | Steel |
| Bushing Type | Taper Lock |
| Width Across Teeth | 0.924 in |
| Weight | 75.0 LB |

