- 12 Diametral Pitch
- 48 Straight Teeth
- 4.00" Pitch Diameter
- .625" Bore
- 2.00" Mounting Distance Steel Bevel
| Length Through Bore | 1.17 in |
| Spiral Direction | None |
| Diametral Pitch | 12 |
| Mounting Distance | 2 in |
| Ratio | 2:1 |
| Type | Gear |
| Pitch Diameter | 4 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2 3/4 in |
| No. of Teeth | 48 |
| Tooth Type | Straight |
| Size Code | 4824 |
| Bore Size | 0.625 in |
| Use With | 12B24-48 |
| Material | Steel |
| Weight | 1.72 LB |

