- 12 Diametral Pitch
- 54 Straight Teeth
- 4.50" Pitch Diameter
- .625" Bore
- 1.750" Mounting Distance Steel Bevel
| Diametral Pitch | 12 |
| Size Code | 5418 |
| Hub Dia. | 2 3/4 in |
| No. of Teeth | 54 |
| Mounting Distance | 1 3/4 in |
| Material | Steel |
| Pitch Diameter | 4.5 in |
| Bore Size | 0.625 in |
| Ratio | 3:1 |
| Length Through Bore | 1.06 in |
| Tooth Type | Straight |
| Type | Gear |
| Hardened Teeth | Without Hardened Teeth |
| Use With | 12B18-54 |
| Spiral Direction | None |
| Weight | 1.84 LB |

