- 69 Diametral Pitch
- 69 Teeth
- 14.5° Pressure Angle
- 5.75" Pitch Diameter
- 1" Nominal Bore
| Bushing Series | 12CGB |
| No. of Teeth | 69 |
| Pitch Diameter | 5.75 in |
| Keyway | 1/4 x 1/8 |
| Pressure Angle | 14.5 ° |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1 in |
| Diametral Pitch | 12 |
| Weight | 5.4 LB |

