- 12 Diametral Pitch
- 24 Teeth
- 20° Pressure Angle
- 2" Pitch Diameter
- 0.5" Nominal Bore
| Spiral Direction | Straight |
| Bore Size | 0.5 in |
| Mounting Distance | 1 7/8 in |
| No. of Teeth | 24 |
| Material | Steel |
| Length Through Bore | 1.21 in |
| Pitch Diameter | 2 in |
| Hub Dia. | 1 1/2 in |
| Diametral Pitch | 12 |
| Pressure Angle | 20 degrees |
| Keyway | w/o Keyway, w/o Setscrew |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.6 LB |

