- # 140
- Single Strand
- 19 Teeth
- A Style
- Steel Sprocket
| Chain No. | 140 |
| Sprocket Style | A |
| No. of Teeth | 19 |
| Inch/Metric | Inch |
| Width Across Teeth | 0.924 in |
| Stock Bore Size | 1.4375 in |
| Material | Steel |
| Chain Pitch | 1.750 in |
| Length Through Bore | 0.924 in |
| Outside Dia. | 11.537 in |
| Bore Range [Min] | 1.4375 in |
| Hub Projection | N/A |
| No. of Strands Across | 1 |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | N/A |
| Hardened Teeth | With Hardened Teeth |
| Bore Range [Max] | N/A |
| Pitch Diameter | 10.632 in |
| Weight | 21.0 LB |

