- 14 Diametral Pitch
- 28 Straight Teeth
- 2" Pitch Diameter
- 1/2" Bore
- 1 3/8" Mounting Distance Steel Bevel
| Material | Steel |
| Tooth Type | Straight |
| Pressure Angle | 20 ° |
| Use With | 14B14 28 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.93 in |
| Hub Dia. | 1.62 in |
| Pitch Diameter | 2 in |
| Size Code | 2814 |
| Diametral Pitch | 14 |
| No. of Teeth | 28 |
| Bore Size | 0.5 in |
| Spiral Direction | None |
| Type | Gear |
| Mounting Distance | 1 3/8 in |
| Ratio | 2:1 |
| Weight | 0.58 LB |

