- # 160
- Single Strand
- 13 Teeth
- A Style
- Steel Sprocket
| Length Through Bore | 1.156 in |
| Outside Dia. | 9.314 in |
| Chain No. | 160 |
| Hub Dia. | N/A |
| Bore Range [Min] | 1.6875 in |
| Chain Pitch | 2.000 in |
| Inch/Metric | Inch |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 8.357 in |
| No. of Teeth | 13 |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 1.156 in |
| Sprocket Style | A |
| Stock Bore Size | 1.6875 in |
| Hub Projection | N/A |
| No. of Strands Across | 1 |
| Bore Range [Max] | N/A |
| Material | Steel |
| Weight | 18.0 LB |

