- Single Strand Sprocket
- 160 Chain Size
- 18 Teeth
- Requires QD F Bushing
- Without Hardened Teeth
| Width Across Teeth | 1.156 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 11.518 in |
| Pitch Diameter | 11.518 in |
| Bushing Bore [Max] | 3.25 in |
| No. of Strands Across | 1 |
| Bushing Bore [Min] | 1 in |
| Chain Pitch | 2.000 in |
| No. of Teeth | 18 |
| Outside Dia. | 12.543 in |
| Bushing Series | F |
| Type | B |
| Sprocket Style | B |
| Chain No. | 160 |
| Overall Length | 3.62 in |
| Length Through Bore | 3.62 in |
| Material | Steel |
| Weight | 36.0 LB |

