- Single Strand Sprocket
- 160 Chain Size
- 54 Teeth
- Requires QD M Bushing
- Without Hardened Teeth
| Chain No. | 160 |
| Bushing Bore [Min] | 2 in |
| Bushing Series | M |
| Type | C-1 |
| Width Across Teeth | 1.156 in |
| No. of Teeth | 54 |
| Overall Length | 6.75 in |
| Bushing Bore [Max] | 4.75 in |
| Pitch Diameter | 34.397 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 34.397 in |
| Sprocket Style | C-1 |
| Bushing Type | QD |
| Chain Pitch | 2.000 in |
| Outside Dia. | 35.539 in |
| Material | Steel |
| Length Through Bore | 6.75 in |
| No. of Strands Across | 1 |
| Weight | 278.75 LB |

