- Series 1610 Taper Lock Bushing
- 1.5 in Bore Size
| Bushing Series | 1610 |
| Bolt Circle Dia. | 2 1/8 in |
| Bore Size | 1.500 in |
| Length Through Bore | 1 in |
| Keyway Size | 3/8 x 3/16 |
| Bore Type | Inch |
| Material | Steel |
| Weight | 0.52 LB |
| Bushing Series | 1610 |
| Bolt Circle Dia. | 2 1/8 in |
| Bore Size | 1.500 in |
| Length Through Bore | 1 in |
| Keyway Size | 3/8 x 3/16 |
| Bore Type | Inch |
| Material | Steel |
| Weight | 0.52 LB |