- 16 Diametral Pitch
- 64 Straight Teeth
- 4.00" Pitch Diameter
- .625" Bore
- 1.375" Mounting Distance Steel Bevel
| Length Through Bore | 0.89 in |
| Ratio | 1.5:1 |
| Mounting Distance | 1 3/8 in |
| Spiral Direction | None |
| Diametral Pitch | 16 |
| Use With | 16B16 24 |
| No. of Teeth | 64 |
| Hub Dia. | 2 1/4 in |
| Type | Gear |
| Tooth Type | Straight |
| Size Code | 2416 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.625 in |
| Pitch Diameter | 4 in |
| Weight | 0.223 LB |

