- 16 Diametral Pitch
- 32 Straight Teeth
- 2" Pitch Diameter
- 1/2" Bore
- 1.187" Mounting Distance Steel Bevel
| Tooth Type | Straight |
| Bore Size | 0.5 in |
| Pitch Diameter | 2 in |
| Length Through Bore | 0.76 in |
| Type | Gear |
| Hardened Teeth | Without Hardened Teeth |
| Use With | 16B16 32 |
| Size Code | 3216 |
| Hub Dia. | 1.12 in |
| Pressure Angle | 20 ° |
| Mounting Distance | 1.187 in |
| Material | Steel |
| Ratio | 2:1 |
| Spiral Direction | None |
| Diametral Pitch | 16 |
| No. of Teeth | 32 |
| Weight | 0.298 LB |

