- 16 Diametral Pitch
- 48 Straight Teeth
- 3.00" Pitch Diameter
- .625" Bore
- 1.312" Mounting Distance Steel Bevel
| Mounting Distance | 1.312 in |
| Material | Steel |
| Use With | 16B16 48 |
| Size Code | 4816 |
| Diametral Pitch | 16 |
| Length Through Bore | 0.87 in |
| Hardened Teeth | Without Hardened Teeth |
| Ratio | 3:1 |
| Type | Gear |
| Spiral Direction | None |
| Pitch Diameter | 3 in |
| Hub Dia. | 1 1/2 in |
| Bore Size | 0.625 in |
| No. of Teeth | 48 |
| Tooth Type | Straight |
| Weight | 0.8 LB |

