- 16 Diametral Pitch
- 64 Straight Teeth
- 4" Pitch Diameter
- 5/8" Bore
- 1 3/8" Mounting Distance Steel Bevel
| Use With | 16B16 64 |
| Bore Size | 0.625 in |
| Size Code | 6416 |
| Hardened Teeth | Without Hardened Teeth |
| Spiral Direction | None |
| No. of Teeth | 64 |
| Diametral Pitch | 16 |
| Ratio | 4:1 |
| Material | Steel |
| Tooth Type | Straight |
| Pitch Diameter | 4 in |
| Type | Gear |
| Hub Dia. | 2 1/4 in |
| Mounting Distance | 1 3/8 in |
| Length Through Bore | 0.89 in |
| Pressure Angle | 20 ° |
| Weight | 1.78 LB |

