- 16 Diametral Pitch
- 96 Straight Teeth
- 6.00" Pitch Diameter
- .625" Bore
- 1.687" Mounting Distance Steel Bevel
| Mounting Distance | 1.687 in |
| Type | Gear |
| Ratio | 6:1 |
| Material | Steel |
| Bore Size | 0.625 in |
| Length Through Bore | 1.25 in |
| Use With | 16B16 96 |
| No. of Teeth | 96 |
| Hardened Teeth | Without Hardened Teeth |
| Tooth Type | Straight |
| Diametral Pitch | 16 |
| Spiral Direction | None |
| Pitch Diameter | 6 in |
| Hub Dia. | 2 3/4 in |
| Size Code | 9616 |
| Weight | 10.03 LB |

