- 46 Diametral Pitch
- 46 Teeth
- 14.5° Pressure Angle
- 2.875" Pitch Diameter
- 3/4" Nominal Bore
| Keyway | 3/16 x 3/32 |
| Bore Size | 0.75 in |
| Bushing Series | 16CGB |
| Pitch Diameter | 2.875 in |
| No. of Teeth | 46 |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 16 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.8 LB |

