- 70 Diametral Pitch
- 70 Teeth
- 14.5° Pressure Angle
- 4.375" Pitch Diameter
- 3/4" Nominal Bore
| Bushing Series | 16CGB |
| Keyway | 3/16 x 3/32 |
| Diametral Pitch | 16 |
| No. of Teeth | 70 |
| Pressure Angle | 14.5 ° |
| Bore Size | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 4.375 in |
| Weight | 2.0 LB |

