- 92 Diametral Pitch
- 92 Teeth
- 14.5° Pressure Angle
- 5.75" Pitch Diameter
- 3/4" Nominal Bore
| Bushing Series | 16CGB |
| Keyway | 3/16 x 3/32 |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 16 |
| Bore Size | 0.75 in |
| Pitch Diameter | 5.75 in |
| Pressure Angle | 14.5 ° |
| No. of Teeth | 92 |
| Weight | 3.5 LB |

