- 16 Diametral Pitch
- 16 Teeth
- 20° Pressure Angle
- 1" Pitch Diameter
- .375" Nominal Bore
| Diametral Pitch | 16 |
| Pitch Diameter | 1 in |
| Keyway | w/Keyway & Setscrew |
| Mounting Distance | 1.062 in |
| Length Through Bore | 0.75 in |
| Hub Dia. | 3/4 in |
| Bore Size | 0.375 in |
| Material | Steel |
| No. of Teeth | 16 |
| Pressure Angle | 20 degrees |
| Hardened Teeth | With Hardened Teeth |
| Spiral Direction | Straight |
| Weight | 0.1 LB |

