- 16 Diametral Pitch
- 20 Teeth
- 20° Pressure Angle
- 1.25" Pitch Diameter
- 0.437" Nominal Bore
| Bore Size | 0.437 in |
| Length Through Bore | 0.84 in |
| Diametral Pitch | 16 |
| No. of Teeth | 20 |
| Pitch Diameter | 1.25 in |
| Hub Dia. | 1 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Material | Steel |
| Spiral Direction | Straight |
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Mounting Distance | 1 1/4 in |
| Weight | 0.17 LB |

