- 16 Diametral Pitch
- 24 Teeth
- 20° Pressure Angle
- 1.5" Pitch Diameter
- 0.5" Nominal Bore
| Pressure Angle | 20 degrees |
| No. of Teeth | 24 |
| Pitch Diameter | 1.5 in |
| Diametral Pitch | 16 |
| Hub Dia. | 1 1/4 in |
| Material | Steel |
| Length Through Bore | 0.87 in |
| Spiral Direction | Straight |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.5 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Mounting Distance | 1 3/8 in |
| Weight | 0.217 LB |

