- # 180
- Single Strand
- 23 Teeth
- A Style
- Steel Sprocket
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Chain No. | 180 |
| Outside Dia. | 17.72 in |
| No. of Teeth | 23 |
| Bore Range [Min] | 2.1875 in |
| Width Across Teeth | 1.301 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 2.250 in |
| Length Through Bore | 1.301 in |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | A |
| Pitch Diameter | 16.524 in |
| Hub Dia. | N/A |
| Material | Steel |
| Bore Range [Max] | N/A |
| Hub Projection | N/A |
| Stock Bore Size | 2.1875 in |
| Weight | 75.0 LB |

