- Two Piece Split Collar
- 1 in ID x 2 3/8 in OD x 5/8 in Wide
- Steel, Plain Finish
| Finish | Plain |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Material | Steel |
| O.D. | 2.375 in - 2 3/8 in |
| Screw Size | 5/16-24 UNF |
| Set Screw | 2 |
| Recessed Screw | No |
| I.D. | 1.000 in - 1 in |
| Weight | 0.64 LB |

