- Two Piece Split Collar
- 2 15/16 in ID x 5.1200 in OD x 1 1/8 in Wide
- Steel, Plain Finish
| Screw Size | 1/2-13 UNC |
| I.D. | 2.938 in - 2 15/16 in |
| O.D. | 5.118 in - 130 mm |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Set Screw | 2 |
| Inch/Metric | Inch |
| Finish | Plain |
| Material | Steel |
| Weight | 4.4 LB |

