- One Piece Solid Collar
- 2 15/16 in ID x 4 1/4 in OD x 1 1/8 in Wide
- Steel, Plain Finish
| Set Screw | 1 |
| Finish | Plain |
| I.D. | 2.938 in - 2 15/16 in |
| Inch/Metric | Inch |
| Material | Steel |
| Recessed Screw | No |
| Screw Size | 1/2-13 UNC |
| O.D. | 4.250 in - 4 1/4 in |
| Collar Style | One Piece - Solid |
| Weight | 2.24 LB |

