- Two Piece Split Collar
- 2 7/16 in ID x 4.6200 in OD x 1 in Wide
- Steel, Plain Finish
| Screw Size | 1/2-13 UNC |
| Recessed Screw | No |
| Set Screw | 2 |
| O.D. | 4.625 in - 4 5/8 in |
| I.D. | 2.438 in - 2 7/16 in |
| Inch/Metric | Inch |
| Material | Steel |
| Finish | Plain |
| Collar Style | Two Piece - Split |
| Weight | 3.4 LB |

