- Single Strand Sprocket
- 200 Chain Size
- 13 Teeth
- Requires Taper Lock 3535 Bushing
- Without Hardened Teeth
| Bushing Type | Taper Lock |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Max] | 3.5 in |
| Outside Dia. | 11.643 in |
| Type | B |
| Pitch Dia. | 10.447 in |
| Pitch Diameter | 10.447 in |
| Overall Length | 3.5 in |
| Length Through Bore | 3.5 in |
| Inch/Metric | Inch |
| Material | Steel |
| Bushing Series | 3535 |
| No. of Teeth | 13 |
| Chain Pitch | 2.500 in |
| Chain No. | 200 |
| Width Across Teeth | 1.389 in |
| No. of Strands Across | 1 |
| Bushing Bore [Min] | 1.1875 in |
| Sprocket Style | B |
| Weight | 48.0 LB |

