- 34 Diametral Pitch
- 34 Teeth
- 14.5° Pressure Angle
- 1.7" Pitch Diameter
- 5/8" Nominal Bore
| No. of Teeth | 34 |
| Bushing Series | 20CGB |
| Keyway | 1/8 x 1/16 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 1.7 in |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 20 |
| Bore Size | 0.625 in |
| Weight | 0.22 LB |

