- 60 Diametral Pitch
- 60 Teeth
- 14.5° Pressure Angle
- 3" Pitch Diameter
- 5/8" Nominal Bore
| No. of Teeth | 60 |
| Diametral Pitch | 20 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 3 in |
| Bore Size | 0.625 in |
| Keyway | 1/8 x 1/16 |
| Pressure Angle | 14.5 ° |
| Bushing Series | 20CGB |
| Weight | 0.72 LB |

