- Series 2517 Taper Lock Bushing
- 2.4375 in Bore Size
| Bore Type | Inch |
| Bore Size | 2.4375 in |
| Length Through Bore | 1 3/4 in |
| Bolt Circle Dia. | 3 1/4 in |
| Keyway Size | 5/8 x 3/16 |
| Material | Steel |
| Bushing Series | 2517 |
| Weight | 1.9 LB |
| Bore Type | Inch |
| Bore Size | 2.4375 in |
| Length Through Bore | 1 3/4 in |
| Bolt Circle Dia. | 3 1/4 in |
| Keyway Size | 5/8 x 3/16 |
| Material | Steel |
| Bushing Series | 2517 |
| Weight | 1.9 LB |