- # 25
- Single Strand
- 45 Teeth
- B Style
- Stainless Steel Sprocket
| Sprocket Style | B |
| Material | Stainless Steel |
| Bore Range [Min] | 0.5 in |
| Hub Projection | 0.72 in |
| No. of Teeth | 45 |
| Outside Dia. | 3.725 in |
| Stock Bore Size | 0.5 in |
| Bore Range [Max] | 1.375 in |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Chain Pitch | 0.250 in |
| Length Through Bore | 0.83 in |
| Pitch Diameter | 3.584 in |
| Chain No. | 25 |
| Hub Dia. | 2 in |
| Width Across Teeth | 0.11 in |
| Weight | 0.783 LB |

