- One Piece Solid Collar
- 3 1/2 in ID x 4.6800 in OD x 1 1/4 in Wide
- Steel, Plain Finish
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Screw Size | 5/8-18 UNF |
| O.D. | 4.688 in - 4 11/16 in |
| Material | Steel |
| Set Screw | 2 |
| I.D. | 3.500 in - 3 1/2 in |
| Finish | Plain |
| Recessed Screw | No |
| Weight | 2.25 LB |

