- Two Piece Split Collar
- 3 15/16 in ID x 6.3700 in OD x 1 1/4 in Wide
- Steel, Plain Finish
| Inch/Metric | Inch |
| Finish | Plain |
| Screw Size | 5/8-18 UNF |
| I.D. | 3.938 in - 3 15/16 in |
| Material | Steel |
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| O.D. | 6.375 in - 6 3/8 in |
| Set Screw | 2 |
| Weight | 7.0 LB |

