- Two Piece Split Collar
- 3 7/16 in ID x 5.6200 in OD x 1 1/4 in Wide
- Steel, Plain Finish
| O.D. | 5.625 in - 5 5/8 in |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| I.D. | 3.438 in - 3 7/16 in |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Set Screw | 2 |
| Screw Size | 1/2-13 UNC |
| Material | Steel |
| Weight | 5.5 LB |

