- One Piece Solid Collar
- 3 7/8 in ID x 5.1800 in OD x 1 1/4 in Wide
- Steel, Plain Finish
| O.D. | 5.188 in - 5 3/16 in |
| Set Screw | 2 |
| Screw Size | 5/8-18 UNF |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Material | Steel |
| I.D. | 3.875 in - 3 7/8 in |
| Collar Style | One Piece - Solid |
| Finish | Plain |
| Weight | 3.15 LB |

