- One Piece Solid Collar
- 3/8 in ID x 3/4 in OD x 3/8 in Wide
- Steel, Plain Finish
| Finish | Plain |
| O.D. | 0.750 in - 3/4 in |
| Recessed Screw | No |
| Screw Size | 1/4-28 UNF |
| I.D. | 0.375 in - 3/8 in |
| Set Screw | 1 |
| Inch/Metric | Inch |
| Material | Steel |
| Collar Style | One Piece - Solid |
| Weight | 0.03 LB |

