- # 35
- Single Strand
- 12 Teeth
- B Style
- Stainless Steel Sprocket
| Stock Bore Size | 0.5 in |
| Sprocket Style | B |
| Bore Range [Min] | 0.5 in |
| Hub Projection | 0.582 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 12 |
| Material | Stainless Steel |
| Outside Dia. | 1.625 in |
| Pitch Diameter | 1.449 in |
| Length Through Bore | 0.75 in |
| Chain No. | 35 |
| No. of Strands Across | 1 |
| Chain Pitch | 0.375 in |
| Hub Dia. | 1.23 in |
| Bore Range [Max] | 0.75 in |
| Width Across Teeth | 0.168 in |
| Bore Type | Minimum Plain Bore |
| Weight | 0.22 LB |

