- # 35
- Single Strand
- 17 Teeth
- B Style
- Steel Sprocket
| Sprocket Style | B |
| Length Through Bore | 0.75 in |
| Chain Pitch | 0.375 in |
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Inch |
| Chain No. | 35 |
| Pitch Diameter | 2.041 in |
| Hub Projection | 0.582 in |
| Hub Dia. | 1.62 in |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 0.168 in |
| No. of Teeth | 17 |
| Material | Steel |
| Outside Dia. | 2.231 in |
| No. of Strands Across | 1 |
| Stock Bore Size | 0.5 in |
| Bore Range [Max] | 1.125 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 0.46 LB |

