- 3 Diametral Pitch
- 24 Teeth
- 20° Pressure Angle
- 8" Pitch Diameter
- 1.437" Nominal Bore
| Pitch Diameter | 8 in |
| Length Through Bore | 4.54 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Mounting Distance | 7 1/4 in |
| Bore Size | 1.437 in |
| Material | Steel |
| Diametral Pitch | 3 |
| Spiral Direction | Straight |
| No. of Teeth | 24 |
| Hub Dia. | 5.62 in |
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 43.0 LB |

