- Two Piece Split Collar
- 4 15/16 in ID x 7.8700 in OD x 1 3/8 in Wide
- Steel, Plain Finish
| Screw Size | 5/8-18 UNF |
| Material | Steel |
| I.D. | 4.938 in - 4 15/16 in |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Set Screw | 2 |
| O.D. | 7.874 in - 200 mm |
| Recessed Screw | No |
| Weight | 11.0 LB |

