- One Piece Solid Collar
- 4 15/16 in ID x 6.1800 in OD x 1 3/8 in Wide
- Steel, Plain Finish
| Recessed Screw | No |
| Collar Style | One Piece - Solid |
| Set Screw | 2 |
| Screw Size | 5/8-18 UNF |
| Finish | Plain |
| Inch/Metric | Inch |
| O.D. | 6.18 in |
| I.D. | 4.938 in - 4 15/16 in |
| Material | Steel |
| Weight | 5.4 LB |

