- # 40
- Double Strand
- 84 Teeth
- B Style
- Steel Sprocket
| Inch/Metric | Inch |
| Stock Bore Size | 1.25 in |
| Length Through Bore | 2.15 in |
| Outside Dia. | 13.663 in |
| Material | Steel |
| Sprocket Style | B |
| Bore Type | Minimum Plain Bore |
| Hub Projection | 1.309 in |
| No. of Teeth | 84 |
| Hub Dia. | 4 1/4 in |
| Pitch Diameter | 13.372 in |
| Width Across Teeth | 0.841 in |
| Chain No. | 40 |
| No. of Strands Across | 2 |
| Bore Range [Min] | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.500 in |
| Bore Range [Max] | 2.75 in |
| Weight | 38.9 LB |

